Beli trusco ferrite magnet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Magnet FeritDeskripsi:-Since it is high magnetic force, there is no demagnetization.-Excellent corrosion resistance, suitable for planar shape.-As a speaker, a headphone or motor parts.atribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- Hikari Magnet FeritDeskripsi:-There is no demagnetization due to having high coercivity.-As a component for a motor, etc.
- TRUSCO Magnet Feritatribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)Deskripsi:Trusco memiliki range produk Ferrite Magnet yang lengkap dengan ukuran ketebalan 2 - 4 mm, digunakan untuk perakitan speaker, headphone dan motoratribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- TRUSCO Ferrite Magnet (Magnet Ferit)atribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- TRUSCO Magnet Seat (Magnetic Sheet)Deskripsi:-An anisotropic magnet sheet with strong magnetic force.-Since it has excellent flexibility, easy to handle and can be easily cut with scissors.-Since the sponge tape with strong viscosity is attached to the non-magnetized surface, it can easily magnetize various objects. -For attachment of various products, industrial parts, building materials, pop, display, etc.
- Sakagami Hydraulic Seal MYA Type (Sil Hidrolik)Deskripsi:Mini Y-Packings are pneumatic U packings of small diameters. - MYA-Packings operate in cylinders of small diameter at a least friction. - MYN -Packings operate at even lower friction than MYA-Packings and are suitable for solenoid velves. - MYH-Packings are heat resistant packings. Mini Y-Packings are interchangeable with O-rings specified by JIS B2401 P-line.Remarks- Packings should be installed in the direction specified on the above schematic. - Consider adopting split grooves if one-piece groove is technically adverse. - MYN -Packings and MYH-Packings has a slight difference in their profile.atribut:
- Material: S-KID Rubber (RK703)
- Pressure (MPa): 0.8
- Temperature Range (°C): -25 to 70
- Maximum Speed (m/s): 0.4
- TRUSCO Magnet Feritatribut:
- Adsorption Ability (N): 5.8
- Material: Magnet: Ferrite Magnet
- Outside Diameter (mm): 20
- Purpose of Use: As a speaker, a headphone or motor parts.
- Surface Magnetic Flux Density (T): 0.09
- Weight (g): 7.7
- SAKAGAMI SEISAKUSHO Seal Mini Y Packing MYA (Sil Universal)Deskripsi:U packing for pneumatic pressure with a small diameter. It has low frictional resistance and is suitable for small diameter cylinders.atribut:
- Material: RK703
- Type: For both piston and rod
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Magneto Magnet Neodymium Squareatribut:
- Magnet Type: Neodymium
- Shape: Square
- Kenko Push Pin Color Magnet (Magnet Warna)Deskripsi:KENKO COLOR MAGNET CMN-208Harga 1 Set (1 Set = 8pcs)- Magnet yang kuat menempel- Kualitas dapat diandalkan- Cocok untuk digunakan di berbagai permukaan besi seperti (papan tulis putih, rak besi, dan kulkas)- Bisa digunakan untuk keperluan sekolah, rumah tangga, dan kantor
- TRUSCO Nd-Fe-B Magnet (Magnet)Deskripsi:-A neodymium magnet with the strongest magnetic field in the magnet. -As a sensor or motor parts.atribut:
- Materials (Magnet): Neodymium Magnet
- Surface Magnetic Flux Density: 0.36T
- Taffware Strong Neodymium Magnet NdFeB Countersink Ring Hole N25 (Magnet Neodymium Industri)Deskripsi:Magnet neodymium ini adalah magnet dengan tenaga yang sangat kuat. Biasa digunakan untuk keperluan industri dan pabrik. Magnet neodymium ini hadir dalam bentuk bulat 20 x 3 mm dengan diameter lubang 5 mmatribut:
- Material: Magnet Neodymium
- Dimensions (mm): 10x10x3 mm
- Non Brand Ceramic Magnetatribut:
- UNSPSC: 27112109
- Magnet Style: Block Magnet
- Material: Ceramic 5
- Maximum Pull (lbs): 2.8
- Overall Length (inch): 1 7/8
- Overall Width (inch): 3/8
- Stability Temperature (°F): 400
- Thickness (inch): 0.375
- monotaro Magnet Neodymium (Penahan Magnet)Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasiatribut:
- Magnet Height (mm): 5
- Outer Diameter (φmm): 32
- Material (Magnet): Neodymium Magnet
- Magnet Diameter (mm): 25
- Maximum Operating Temperature (°C): 80
Daftar Harga trusco ferrite magnet Terbaru October 2026
| TRUSCO Magnet Ferit | Rp109.900 |
| Hikari Magnet Ferit | Rp36.900 |
| Non Brand Magnet Ferrite | Rp51.900 |
| MAGNA Magnet Ferit | Rp269.900 |
| TRUSCO Magnet Ferit | Rp82.900 |
| TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit) | Rp12.900 |
| TRUSCO Ferrite Magnet (Magnet Ferit) | Rp7.900 |
| TRUSCO Magnet Sheet (Magnetic Sheet) | Rp42.900 |
| TRUSCO Magnet Seat (Magnetic Sheet) | Rp909.900 |
| Sakagami Hydraulic Seal MYA Type (Sil Hidrolik) | Rp8.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)
























































































































































/P102008652-1.jpg)
/hqP102008638-2.jpg)
/P102864506-1.jpg)
/P102864490-1.jpg)
/8xP109152321-1.jpg)


/68P110813224-1.jpg)

/c6P106785438-1.jpg)
/fxP102624573-7.jpg)
/17P107924043-1.jpg)

/hkP103180632-13.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)